Cord Reel, NEMA 5-15R, 14 AWG, Yellow Reel Color, 45 ft Length

  • Mfr # 1300910062

  • Zoro # G305984095


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
45 ft
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
14 AWG
Reel Color
Yellow
Cord Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300910062
Zoro #
G305984095
UPC #
-
Country of Origin
Unknown

Dimensions

Retractable Cord Length
45 ft
Wire Size
14 AWG
Depth
0.30m (11.75")
Height
0.36m (14.25")
Width
196.85mm (7.750")

Details

Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
11A
Voltage
120V
Reel Material
Steel/Polycarbonate
Reel Mounting
Rigid
Standards
CSA LR29921; UL E22769
Lamp Watts
13 W
Includes
Bulb; On/Off Switch
Features
Ratchet Drum Lock; 2 - Position Guide Arm
Retraction Force
3 lb
Finish
Powder Coating
Series
130091
Product Name
Super-Safeway
UL
E22769
Number of Conductors
3
Lamp Wattage - Maximum
13W
Duty
Standard
Lamp Type
Fluorescent
CSA
LR29921
On/Off Switch
Yes
Bulb Included
Yes
GFCI
No
Guide Arm
2 - Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.