Shop WOODHEAD

Cord Reel W/1547 Conn 35#12-3Sjowcord

  • Mfr # 1300910087

  • Zoro # G405783628


product price:  $723.99
/ea
Free Shipping & Returns

Key Features

Type
Cord Reel
Color
Multicolored
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15
Insulation Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300910087
Zoro #
G405783628
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.36m (14.25")
Width
196.85mm (7.750")
Length
35 ft
Depth
0.30m (11.75")
Cord Length
10.67m (35.0')
Wire Size (AWG)
12
Cable Length
0.457m (1.50')

Details

Item
Cord Reel
Type
Cord Reel
Color
Multicolored
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-15
Insulation Material
Polycarbonate
Maximum Voltage
120 V
Current
15 A
Tension Method
Ratchet Lock
Max. Amps
15.0A
Number of Ports
1
RoHS Compliant
No
Material
Steel/Polycarbonate
Wire Range
12 AWG
Current Rating
15 A
Standards
CSA Certified; UL E22769
Series
130091
Max. Voltage
120V
Finish
Powder Coated
Number of Receptacles
1
Product Name
Super-Safeway
Duty
Standard
NEMA Configuration
NEMA 5-15
Material - Coating
Powder Coating
On/Off Switch
No
Drum Lock
Ratchet
Enclosure Rating
NEMA 1
Cord Type
12/3 SJTOW
Number of Conductors
3
Guide Arm
2 - Position
Current - Maximum per Contact
15.0A
GFCI
No
Cable Movement
Ratchet Lock
Mounting Style
Rigid
CSA
LR29921
Maximum Conductors
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.