Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, NEMA 5-15P, 14 AWG, Yellow Reel Color, 45 ft Length, 4 Outlets

  • Mfr # 990-3000

  • Zoro # G2145517


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
45 ft
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15P
Wire Size
14 AWG
Reel Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990-3000
Zoro #
G2145517
UPC #
78678833624
Country of Origin
Mexico

Dimensions

Retractable Cord Length
45 ft
Wire Size
14 AWG
Overall Depth
11.75 in
Overall Width
7.75 in
Overall Height
14.25 in
Height
0.36m (14.25")
Width
196.85mm (7.750")
Depth
0.30m (11.75")

Details

Item
Cord Reel
Number of Outlets
4
Retractable Cord Ending Configuration
NEMA 5-15P
Reel Color
Yellow
Cord Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
11A
Standards
CSA LR29921; UL E22769
Duty Rating
Standard
Voltage
120V
Reel Mounting
Rigid
Reel Material
Steel/Polycarbonate
Features
Ratchet Drum Lock; 2 - Position Guide Arm
Finish
Powder Coating
Retraction Force
3 lb
On/Off Switch
No
GFCI
No
Product Name
Super-Safeway
Series
130091
Number of Conductors
3
UL
E22769
Guide Arm
2 - Position

Description

Woodhead Standard Cord Reel, 14/3 SJTOW Cord, 13.72m (45.0 ft.) Cord Lengthwith 15A Pendant Outlet Box, Two Duplex, NEMA 5-15 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.