Zoro Homepage

Cse M12 3P Ac Fe Str Wsor Ma Str 2M De

  • Mfr # 883030B30M020

  • Zoro # G405982915


product price: $62.99
/ea
Sold in multiples of 12 for $755.88

Key Features

Series
120066
IP Rating
IP67
Type
Double Ended
Coupling Style
Knurled Hexnut, Threaded
UL
E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883030B30M020
Zoro #
G405982915
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size AWG
22
Cable Diameter
4.80mm (.189")
Cable Length
2.0m (6.56')

Details

Series
120066
IP Rating
IP67
Type
Double Ended
Coupling Style
Knurled Hexnut, Threaded
UL
E152210
Wire/Cable Type
WSOR
Material - Connector Body
TPU
Keyway
Single
Poles
3
Material - Coupling Nut
Nickel-plated Brass
Color - Cable Jacket
Black
Gender
Female-Male
Voltage - Maximum
250V
Temperature Range - Operating
-25°C to +85°C
Material - Cable Jacket
TPU
Current - Maximum per Contact
4.0A
Orientation
Straight to Straight
Material - Plating Mating
Gold
Connector End B
Micro-Change (M12)
Material - Contact
Brass
Connector End A
Micro-Change (M12)
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.