
Cse M12 4P Ac Fe Ra Wsor Ma Str 10M De
Mfr # 884031B30M100
Zoro # G505902936
product price: $91.15
/ea
Free Shipping & Returns
Key Features
Cable Length
10 m
IP Rating
IP67
Series
120066
Keyway
Single
Type
Double Ended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
884031B30M100
Zoro #
G505902936
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
10 m
Cable Diameter
5.10mm (.201")
Wire Size
22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.