
Cse M12 8P Ac Fe Ra Wsor 10M Se Shld Bk
Mfr # 808S01BS2M100
Zoro # G005903044
product price: $181.99
/eaSold in multiples of 4 for $727.96
Free Shipping & Returns
Key Features
Cable Length
10.0m (32.81')
Keyway
Single
Wire Size AWG
24
Poles
8
Material - Coupling Nut
Nickel-plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
808S01BS2M100
Zoro #
G005903044
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
10.0m (32.81')
Wire Size AWG
24
Cable Diameter
6.90mm (.272")
Wire Size
24 AWG
Details
Keyway
Single
Poles
8
Material - Coupling Nut
Nickel-plated Brass
Color - Cable Jacket
Black
Gender
Female-Pigtail
LED Indicator
No
UL
E152210
Temperature Range - Operating
-25°C to +85°C
Material - Connector Body
TPU
Current - Maximum per Contact
2.0A
Coupling Style
Knurled Hexnut, Threaded
Wire/Cable Type
WSOR
Material - Plating Mating
Gold
Orientation
90° to Pigtail
Voltage - Maximum
30V
Product Type
M12
Cable Jacket Material
TPU
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.