Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSE M12 ETH 4P DC MA MA STR WSOR 2M DE

  • Mfr # E11A06016M020

  • Zoro # G0393602


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Cable Length
2 m
IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Material - Connector Body
TPU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11A06016M020
Zoro #
G0393602
UPC #
889056360623
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
6.50mm (.256")
Wire Size
24 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Material - Connector Body
TPU
Voltage - Maximum
30V
Orientation
Straight to Straight
Product Name
Micro-Change (M12),Industrial Ethernet
Material - Plating Mating
Gold
Wire/Cable Type
Shielded TPU
Protocol
EtherNet
Gender
Male-Male
Connector End B
Micro-Change (M12)
Performance Category
5e
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Temperature Range - Operating
-20° to +75°C
Coupling Style
Threaded
Series
120108
Current - Maximum per Contact
1.5A
Connector End A
Micro-Change (M12)
Poles
4
Cable Jacket Color
Teal
Item
Cordset
Product Type
M12

Description

CSE M12 ETH 4P DC MA MA STR WSOR 2M DE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.