Cse M8 M8 3P Ac Fe Str Tpu Ma Str 3M

  • Mfr # 1200878706

  • Zoro # G905783456


product price: $32.29
/ea
Sold in multiples of 24 for $774.96

Key Features

Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878706
Zoro #
G905783456
UPC #
-
Country of Origin
Poland

Dimensions

Length
9.84 ft
Cable Length
3.0m (9.84')
Cable Diameter
4.50mm (.177")
Wire Size (AWG)
24

Details

Item
Nano-Change (M8)
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Wire Range
24 AWG
Contact Finish
Gold Plated
Series
120087
IP Rating
IP67
Current Rating
3 A
Type
Double Ended
Max. Voltage
60V
Max. Temp.
85°C
Connector Type
Female-Male
Material - Coupling Nut
Nickel-plated Brass
Poles
3
Keyway
A-coded
Material - Plating Mating
Gold
Product Name
Nano-Change (M8)
Current - Maximum per Contact
3.0A
Orientation
Straight to Straight
Wire/Cable Type
UL 21215
Coupling Style
Knurled Hexnut, Threaded
Connector End A
Nano-Change (M8)
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Connector End B
Nano-Change (M8)
Temperature Range - Operating
-25° to +85°C
Voltage - Maximum
60V AC / 75V DC
Material - Connector Body
TPU
Material - Contact
Brass
Material - Cable Jacket
TPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.