Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cse M8 M8 4P Ac Fe Ra Wsor Ma Str 3M

  • Mfr # 1200878730

  • Zoro # G105783171


product price: $40.29
/ea
Sold in multiples of 2 for $80.58

Key Features

Type
Double Ended
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200878730
Zoro #
G105783171
UPC #
-
Country of Origin
Poland

Dimensions

Length
9.84 ft
Cable Diameter
4.80mm (.189")
Cable Length
3.0m (9.84')
Wire Size (AWG)
24

Details

Item
Nano-Change (M8)
Type
Double Ended
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
Wire Range
24 AWG
Material
Thermoplastic Polyurethane
Current Rating
3 A
Connector Type
Female-Male
IP Rating
IP67
Max. Temp.
85°C
Max. Voltage
30V
Series
120087
Contact Finish
Gold Plated
Connector End A
Nano-Change (M8)
Poles
4
Orientation
90° to Straight
Keyway
A-coded
Coupling Style
Knurled Hexnut, Threaded
Material - Cable Jacket
TPU
Material - Contact
Brass
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Voltage - Maximum
60V AC / 75V DC
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-25° to +85°C
Connector End B
Nano-Change (M8)
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
UL 21215
Product Name
Nano-Change (M8)
Material - Connector Body
TPU
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.