This item is Discontinued.

Woodhead Cse M8 M8 5P Ac Fe Str Wsor Ma Str 0.6M 445030B41M006

Cse M8 M8 5P Ac Fe Str Wsor Ma Str 0.6M (Discontinued)

  • Mfr # 445030B41M006
  • Zoro # G805964702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445030B41M006
Zoro #
G805964702
UPC #
-
Country of Origin
Poland

Dimensions

Length
1.97 ft

Details

Item
Female-Male Connector
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
Connector Type
Female-Male
Color
Black
Material
Thermoplastic Polyurethane
Contact Finish
Gold Plated
Current Rating
3 A
Max. Voltage
30V
Wire Range
24 AWG
Max. Temp.
85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.