Zoro Homepage

Devicenet Micro-Change Double-Ended Cordset, 5 Pole

  • Mfr # NMEADND22NBM010

  • Zoro # G905983436


product price: $77.15
/ea
Sold in multiples of 10 for $771.50
Free Shipping & Returns

Key Features

Cable Length
1 m
Keyway
Single
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
4.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMEADND22NBM010
Zoro #
G905983436
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 m
Cable Diameter
5.72mm (.225")
Wire Size
22 AWG

Details

Keyway
Single
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
4.0A
Gender
Female-Male
Orientation
Straight to Straight
Material - Connector Body
PVC
Poles
5
Voltage - Maximum
250V
LED Indicator
No
Material - Plating Mating
Gold
Wire/Cable Type
Thin Standard Cable
Temperature Range - Operating
-20°C to +105°C
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Product Type
Double Ended
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.