Shop All Electrical Box Covers
Woodhead
DUP COVER PLATE FOR OUTLET BOX
Mfr # 3051
Zoro # G5620012
original price:
$9.75
5% off
Sold in multiples of 13 for $120.25
$120.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Duplex Receptacle
- Material - Housing Nylon
- GFCI No
- Flip Lid No
- Cord Diameter 12.70-22.23mm (.500-.875")
Product Information
- Brand Woodhead
- MFR # 3051
- Zoro # G5620012
- UPC # 78678875067
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Cord Diameter | 12.70-22.23mm (.500-.875") |
Details
Description
Super-Safeway Multiple Outlet Coverplate, Duplex
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Brass (SF2525)
- RACO Electrical Box Cover, Square Box, 4 Gangs, Galvanized Steel, Blank (823)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- RACO Square Steel Box Cover (8833-5)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gangs, Rectangular, PVC (PFBRAC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Brass (S2525)
- SIGMA ELECTRIC Ver Gfci Cover 1G Brz (14248BR)
- Woodhead Electrical Box Covers