Enet Rj45/Rj45 2Pr 10M Tpe Teal

  • Mfr # 1201080561

  • Zoro # G405784472


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Teal
Insulation Material
TPE
Maximum Voltage
30 V
Current
0.5 A
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080561
Zoro #
G405784472
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10.0m (32.81')
Cable Diameter
6.10mm (.240")
Wire Size (AWG)
24

Details

Item
Industrial Ethernet
Color
Teal
Insulation Material
TPE
Maximum Voltage
30 V
Current
0.5 A
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
75 Degrees F
Series
120108
IP Rating
IP20
Type
Double Ended
Current - Maximum per Contact
0.5A
Gender
Male-Male
Coupling Style
Push and Latch
Product Name
Industrial Ethernet
Material - Plating Mating
Gold
Performance Category
5e
Voltage - Maximum
30V AC / 60V DC
LED Indicator
No
UL
E361772
Material - Contact
Phosphor Bronze
Wire/Cable Type
Unshielded TPE/AWM 2463
Connector End A
RJ-45 (standard)
Color - Cable Jacket
Teal
Material - Connector Body
Polycarbonate
Poles
4
Material - Cable Jacket
TPE
Connector End B
RJ-45 (standard)
Temperature Range - Operating
-20° to +75°C
Orientation
Straight to Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.