Zoro Homepage

Locking Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole

  • Mfr # 65W47DPLX

  • Zoro # G2021452


product price: $157.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65W47DPLX
Zoro #
G2021452
UPC #
78678871443
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Cover Type
Flip-Up Cover
IP Rating
IP67
Standards
CSA Listed, UL Listed
Resistance Properties
Watertight
Flange Type
Non-Flanged
Poles
2-pole/3-wire
Locking Blade
Yes
Product Name
Watertite®
Gender
Female
Flip Lid
Yes
Series
130146
GFCI
No
Lighted Connector
No
Flange
No

Description

Watertite Receptacle with Duplex Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products