Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Inlet, 15 A, 125V AC, 2 Pole, 3 Wire

  • Mfr # 1447MB

  • Zoro # G2130442


product price: $26.95
/ea
Sold in multiples of 3 for $80.85

Key Features

Receptacle Type
Single
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1447MB
Zoro #
G2130442
UPC #
78678870014
Country of Origin
Mexico

Details

Item
Straight Blade Inlet
Receptacle Type
Single
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Standards
CSA Listed
Flange Type
Flanged
Flange
Yes
Gender
Male
CSA
LR6837
Poles
2-pole/3-wire

Description

Safeway Flanged Inlet, 2 Pole/3 Wire, NEMA 5-15, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.