Grommet (107)- F2 Black Max-Loc(4).225Ho

  • Mfr # 1301800315

  • Zoro # G305784152


product price: $79.59
/ea
Sold in multiples of 2 for $159.18
Free Shipping & Returns

Key Features

Type
Grommet
IP Rating
IP67
Series
130180
Product Name
Watertite Extreme
Cord Grip Body Size
F2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301800315
Zoro #
G305784152
UPC #
-
Country of Origin
United States

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Type
Grommet
IP Rating
IP67
Series
130180
Product Name
Watertite Extreme
Flip Lid
No
Locking Blade
No
Flange
No
Lighted Connector
No
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.