Zoro Homepage

Grommet-816- F3 .562 Black

  • Mfr # 1301800278

  • Zoro # G705784103


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Type
Grommet
IP Rating
IP67
Series
130180
Flange
No
Cord Grip Body Size
F3 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301800278
Zoro #
G705784103
UPC #
-
Country of Origin
United States

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Type
Grommet
IP Rating
IP67
Series
130180
Flange
No
Product Name
Watertite
Lighted Connector
No
GFCI
No
Flip Lid
No
Locking Blade
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.