Grommet-973A- F3 .375 Gray
Mfr # 1301800408
Zoro # G105963825
product price: $4.39
/eaSold in multiples of 20 for $87.80
Key Features
Type
Grommet
Series
130180
IP Rating
IP67
Cord Grip Body Size
F3 3/4"
Locking Blade
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301800408
Zoro #
G105963825
UPC #
-
Country of Origin
United States
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite
Type
Grommet
Series
130180
IP Rating
IP67
Locking Blade
No
Lighted Connector
No
Flip Lid
No
Flange
No
Product Name
Watertite
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.