Handlamp 27W Bia 120V 60Hz 25

  • Mfr # 10933

  • Zoro # G005813985


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
27W
Lamp Type
PL-L 27/41 Fluorescent
Basic Material
Clear Polycarbonate
NEMA Rating
15-5
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10933
Zoro #
G005813985
UPC #
78678861251
Country of Origin
Mexico

Dimensions

Height
2.25 in
Length
21.75 in

Details

Rated Watts
27W
Lamp Type
PL-L 27/41 Fluorescent
Basic Material
Clear Polycarbonate
NEMA Rating
15-5
Type
Wide Area Lamps
Standards
CSA LR85374

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.