Heavy Duty, Molded Multi-Pin Receptacle, 30A, Removable Pin For Fuse Replacele
- Mfr # 1301550183
- Zoro # G605783756
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Type
Receptacle
Maximum Voltage
600 V
IP Rating
IP67
Current
30 A
Number of Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1301550183
- Zoro #
- G605783756
- UPC #
- -
- Country of Origin
- United States
- Item
- Watertite Extreme
- Type
- Receptacle
- Maximum Voltage
- 600 V
- IP Rating
- IP67
- Current
- 30 A
- Number of Ports
- 4
- Current Rating
- 30 A
- Max. Voltage
- 600V
- Standards
- UL E152210
- Series
- 130155
- Connector Type
- Female
- GFCI
- No
- Specialty
- Molded Mutli-Pin
- NEMA Configuration
- Non-NEMA
- Receptacle Type
- Triple
- Product Name
- Watertite Extreme
- Locking Blade
- No
- Poles
- 4
- Flange
- No
- Lighted Connector
- No
- Current - Maximum per Contact
- 30.0A
- Flip Lid
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.