Zoro Homepage

Heavy Duty Power Connectors Arcarrest Plug 30A 3 Grommets

  • Mfr # 1122191018

  • Zoro # G605784425


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP69K
Current
30 A
Number of Ports
2
Length
7.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122191018
Zoro #
G605784425
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.047 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"

Details

Item
Wire Connector
Maximum Voltage
250 V
IP Rating
IP69K
Current
30 A
Number of Ports
2
Series
112219
Type
Plug
Standards
UL E145922
Connector Type
Male
Max. Voltage
250V AC
Current Rating
30 A
Features
Flanged
Flip Lid
No
Poles
2
Product Name
ArcArrest
Current - Maximum per Contact
30.0A
Flange
Yes
Voltage - Maximum
125V / 250V AC
UL
E145922
Specialty
Switch-Rated
GFCI
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.