Heavy Duty Power Connectors Arcarrest Plug 30A 480V Ac 3 Groms

  • Mfr # 1122191024

  • Zoro # G905784286


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Length
7.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122191024
Zoro #
G905784286
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.047 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Wire Connector
Maximum Voltage
480 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Current Rating
30 A
Series
112219
Standards
UL E145922
Max. Voltage
480V AC
Connector Type
Male
Type
Plug
Features
Flanged
GFCI
No
Flip Lid
No
Poles
3
Lighted Connector
No
Flange
Yes
Current - Maximum per Contact
30.0A
UL
E145922
Product Name
ArcArrest
Specialty
Switch-Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.