Shop WOODHEAD

Circular Metric Connectors Micrchg M12 3P Fpmnt Rec F/Fr 12In 1/4Npt

  • Mfr # 1200700056
  • Zoro # G005785671

product price: 
$
33.89
/ea
Sold in multiples of 3 for $101.67

Key Features

Material
Aluminum
Type
Single Ended (pigtail)
Max. Temp.
80 Degrees C
Maximum Voltage
250 V AC/DC
Current
4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1200700056
Zoro #
G005785671
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Mounting Thread Size
1/4" - 18 NPT
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Aluminum
Type
Single Ended (pigtail)
Max. Temp.
80 Degrees C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
22 AWG
Series
120070
IP Rating
IP67
Connector Type
Female
Standards
CSA Certified; UL E152210
Current Rating
4 A
Max. Voltage
250V AC/DC
Poles
3
CSA
LR6837
Wire/Cable Type
UL 1061
Coupling Type
Internal Thread
Current - Maximum per Contact
4.0A
Panel Mount
Front
Product Name
Micro-Change (M12)
Material - Component
Black Annodized Aluminum
UL
E152210
Temperature Range - Operating
-20° to +80°C
Keyway
Single
Orientation
Straight
NEMA Rating
NEMA 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.