Zoro Homepage

Inductive Proximity Sensor, 2 m, 3 Wires

  • Mfr # 1202530609

  • Zoro # G505984260


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length
30mm
IP Rating
IP68, IP69K
Material - Sensing Face
Stainless Steel
Material - Housing
Stainless Steel
Polarity
NPN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202530609
Zoro #
G505984260
UPC #
-
Country of Origin
Germany

Dimensions

Length
30mm
Sensor Housing Size
M5
Cable Length
2 m

Details

IP Rating
IP68, IP69K
Material - Sensing Face
Stainless Steel
Material - Housing
Stainless Steel
Polarity
NPN
Temperature Range - Operating
-25° to +85°C
Mounting Style
Non-embeddable
Switching Frequency
≤ 1200 Hz
Operating Distance
3mm
Series
120253
Style
Inductive
Output Circuit Contact Form
NO
Output Circuit Number of Wires
3
Item
Proximity Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.