Zoro Homepage

L14-20R WATERTITE CONN

  • Mfr # 27W74

  • Zoro # G0396917


original price: $113.99
9% off
new price: $102.99
/ea
Free Shipping & Returns

Key Features

Current - Maximum per Contact
20.0A
Cord Grip Body Size
F3 3/4"
Voltage - Maximum
250V
Poles
3-pole/4-wire
Locking Blade
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W74
Zoro #
G0396917
UPC #
78678871313
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Current - Maximum per Contact
20.0A
Voltage - Maximum
250V
Poles
3-pole/4-wire
Locking Blade
Yes
CSA
LR6837
UL
E10176
Gender
Female
Flip Lid
No
NEMA Configuration
NEMA L14-20
Lighted Connector
No
Flange
No
IP Rating
IP67
Type
Connector
Receptacle Type
Single
Series
130147
Product Name
Watertite Extreme
GFCI
No

Description

Watertite Connector with Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 250V, Cord Grip Body Size F3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.