Zoro Homepage

L14-20R WATERTITE CONNECTOR BLACK

  • Mfr # 27W74BLK

  • Zoro # G0400672


original price: $111.99
8% off
new price: $102.99
/ea
Free Shipping & Returns

Key Features

Voltage - Maximum
250V
Locking Blade
Yes
UL
E10176
Cord Grip Body Size
F3 3/4"
Current - Maximum per Contact
20.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W74BLK
Zoro #
G0400672
UPC #
78678871371
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Voltage - Maximum
250V
Locking Blade
Yes
UL
E10176
Current - Maximum per Contact
20.0A
CSA
LR6837
Poles
3-pole/4-wire
Gender
Female
Receptacle Type
Single
Product Name
Watertite Extreme
Flip Lid
No
NEMA Configuration
NEMA L14-20
GFCI
No
Flange
No
IP Rating
IP67
Series
130147
Type
Connector
Lighted Connector
No

Description

Watertite Extra Hard Outdoor Connector With Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 250V, Cord Grip Body Size F3, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.