Zoro Homepage

L23-20R WT MOTOR BASE CONN

  • Mfr # 27W83MB

  • Zoro # G0391798


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Gender
Female
Voltage - Maximum
3Ø 600V
CSA
LR6837
Poles
4-pole/5-wire
Locking Blade
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W83MB
Zoro #
G0391798
UPC #
78678871381
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Gender
Female
Voltage - Maximum
3Ø 600V
CSA
LR6837
Poles
4-pole/5-wire
Locking Blade
Yes
Current - Maximum per Contact
20.0A
Lighted Connector
No
IP Rating
IP67
Receptacle Type
Single
GFCI
No
Product Name
Watertite Extreme
NEMA Configuration
NEMA L23-20
Type
Connector
Series
130147
Flip Lid
No
Flange
No

Description

Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L23-20, 3ø 600V, F3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.