
L6-15R WT MOTOR BASE CONN
Mfr # 25W49MB
Zoro # G0394126
product price: $82.79
/eaSold in multiples of 2 for $165.58
Free Shipping & Returns
Key Features
Current - Maximum per Contact
15.0A
Poles
2-pole/3-wire
Receptacle Type
Single
Voltage - Maximum
250V
Locking Blade
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25W49MB
Zoro #
G0394126
UPC #
78678862788
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Current - Maximum per Contact
15.0A
Poles
2-pole/3-wire
Receptacle Type
Single
Voltage - Maximum
250V
Locking Blade
Yes
IP Rating
IP67
Product Name
Watertite®
Gender
Female
Type
Connector
CSA
LR6837
Series
130146
NEMA Configuration
NEMA L6-15
GFCI
No
Lighted Connector
No
Flange
No
Flip Lid
No
Description
Watertite Extreme Connector for Male Receptacle, with Locking Blade, 2 Pole/3 Wire, NEMA L6-15, 250V, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.