Zoro Homepage

L6-20R WATERTITE CONN

  • Mfr # 27W48

  • Zoro # G0385674


original price: $84.35
9% off
new price: $75.95
/ea
Free Shipping & Returns

Key Features

Poles
2-pole/3-wire
Locking Blade
Yes
Gender
Female
Voltage - Maximum
250V
CSA
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W48
Zoro #
G0385674
UPC #
78678871312
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

Poles
2-pole/3-wire
Locking Blade
Yes
Gender
Female
Voltage - Maximum
250V
CSA
LR6837
UL
E10176
Current - Maximum per Contact
20.0A
Lighted Connector
No
Product Name
Watertite Extreme
Flange
No
Series
130147
NEMA Configuration
NEMA L6-20
IP Rating
IP67
GFCI
No
Flip Lid
No
Type
Connector
Receptacle Type
Single

Description

Watertite Connector with Locking Blade, 2 Pole/3 Wire, NEMA L6-20, 250V, Cord Grip Body Size F3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.