Shop WOODHEAD
See all product information
Create Account
Liquid-Tight Grip Strain Relief, 1 Inch Npt, 45 Degree Angle Male Mesh Length 0.133M
- Mfr # 1300960046
- Zoro # G705786503
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Material
Malleable Iron, Zinc Plated Steel
Standards
CSA Certified; UL E61303
Connector Type
Male
Type
Angled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1300960046
- Zoro #
- G705786503
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Malleable Iron, Zinc Plated Steel
- Standards
- CSA Certified; UL E61303
- Connector Type
- Male
- Type
- Angled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.