Zoro Homepage

Locking Plug, 20 A, 125V, 2 Pole, Yellow

  • Mfr # 1301450010

  • Zoro # G705784042


product price: $34.15
/ea
Sold in multiples of 3 for $102.45

Key Features

Current Rating
20 A
Number of Poles
2
Number of Wires
3
NEMA Enclosure Rating
L5-20
Housing Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301450010
Zoro #
G705784042
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Plug
Current Rating
20 A
Voltage Rating
125V
Number of Poles
2
Number of Wires
3
NEMA Enclosure Rating
L5-20
Housing Color
Yellow
Standards
CSA Certified; UL E10176
Series
130145
Connector Type
Male
Current
20 A
Maximum Voltage
125 V
Flange Type
Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.