Zoro Homepage

Locking Plug, L5-15P, 15 A, 125V AC, 2 Pole

  • Mfr # 2447EZ

  • Zoro # G5626748


product price: $81.25
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2447EZ
Zoro #
G5626748
UPC #
78678806766
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Gender
Male
Locking Blade
Yes
Product Name
Super-Safeway
Lighted Connector
Yes
GFCI
No
Series
130141
Flip Lid
No
Flange
No
Specialty
Monitoring

Description

Super-Safeway Ground Fault Monitoring Plug with Locking Blade 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.