Zoro Homepage

Locking Plug, L7-20P, 20 A, 277V AC, 2 Pole

  • Mfr # 2649

  • Zoro # G2024252


product price: $30.99
/ea
Sold in multiples of 3 for $92.97

Key Features

NEMA Plug Configuration
L7-20P
Current Rating
20 A
Voltage Rating
277V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2649
Zoro #
G2024252
UPC #
78678870409
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
L7-20P
Current Rating
20 A
Voltage Rating
277V AC
Number of Poles
2
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Lighted Connector
No
Series
130141
Flip Lid
No
GFCI
No
Flange
No
Product Name
Super-Safeway
Gender
Male
Locking Blade
Yes

Description

Super-Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L7-20, 277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products