Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, Non-NEMA, 15 A, 250V AC, 3 Pole

  • Mfr # 2407

  • Zoro # G1999883


product price: $23.35
/ea
Sold in multiples of 4 for $93.40

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
15 A
Number of Poles
3
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2407
Zoro #
G1999883
UPC #
78678870480
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
3
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
IP Rating
Not Rated

Description

Super-Safeway Plug with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.