Zoro Homepage

Locking Plug, Non-NEMA, 50 A, 250V AC, Three Phase, 3 Pole

  • Mfr # CS8365N

  • Zoro # G5625253


product price: $134.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8365N
Zoro #
G5625253
UPC #
78678850970
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
GFCI
No
Series
130155
Flange
No
Locking Blade
Yes
Flip Lid
No
Gender
Male
Lighted Connector
No
Product Name
Safeway

Description

Safeway Plug with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 3Ø 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.