Zoro Homepage

M12-Rec-8P-Male-Back-M16-03M

  • Mfr # WR8U46E02C300

  • Zoro # G305927450


product price: $65.89
/ea
Sold in multiples of 5 for $329.45

Key Features

Type
Single Ended (pigtail)
IP Rating
IP69K
NEMA Rating
NEMA 6
Keyway
Single
Series
120084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8U46E02C300
Zoro #
G305927450
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size (AWG)
24
Mounting Thread Size
M16 x 1.5
Length
0.30m

Details

Type
Single Ended (pigtail)
IP Rating
IP69K
NEMA Rating
NEMA 6
Keyway
Single
Series
120084
Panel Mount
Back
Poles
8
Orientation
Straight
Voltage - Maximum
30V AC / 36V DC
Temperature Range - Operating
-25° to +90°C
Coupling Type
External Thread
Product Name
Ultra-Lock (M12)
Gender
Male
Current - Maximum per Contact
2.0A
CSA
LR6837
Material - Component
Nickel-plated Brass
Wire/Cable Type
Leads, UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.