Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mains Power Connector

  • Mfr # 935990008

  • Zoro # G105949614


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Single Ended
Maximum Voltage
600 V
Current
16 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935990008
Zoro #
G105949614
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
9.47mm (.373")
Wire Size (AWG)
14
Cable Length
5.0m (16.40')

Details

Item
GWconnect
Type
Single Ended
Maximum Voltage
600 V
Current
16 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
90 Degrees F
IP Rating
IP67
Series
93599
Connector End B
Pigtail
Keyway
Single
Product Name
GWconnect
Connector End A
HDC
Orientation
90° to Pigtail
Material - Plating Mating
Silver
Color - Cable Jacket
Black
Wire/Cable Type
TC-ER
Material - Contact
Copper Alloy
Temperature Range - Operating
-40° to +90°C
Gender
Male-Pigtail
Coupling Style
Latching
Voltage - Maximum
600V
Material - Connector Body
Polyamide
Material - Cable Jacket
TPE
Current - Maximum per Contact
16.0A
LED Indicator
No
Poles
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.