Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX-LOC F1 3/8 (.250-.312)

  • Mfr # 5504

  • Zoro # G0346194


product price: $11.89
/ea
Sold in multiples of 25 for $297.25

Key Features

Gender
Male
Thread Size
3/8" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
6.35-7.93mm (.250-.312")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504
Zoro #
G0346194
UPC #
78678872112
Country of Origin
Mexico

Dimensions

Thread Size
3/8" NPT
Cable Diameter
6.35-7.93mm (.250-.312")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 3R
Series
130098
Use With
3/8" NPT MAX-LOC® Lock Nut 130099-0142, 3/8" NPT MAX-LOC® Gasket 130099-0148
Number of Holes
1
Type
Strain Relief Grip
UL
E76954
Color - Grommet
Black
CSA
LR32159
Product Name
MAX-LOC®
O-Ring
No

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 3/8" NPT, Straight Male, Cable Diameter 6.35-7.93mm (.250-.312")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.