Zoro Homepage

MAX-LOC F2 1/2 (.062-.125) STAINLESSSTEE

  • Mfr # 5518SS

  • Zoro # G0360623


product price: $95.69
/ea
Sold in multiples of 50 for $4,784.50
Free Shipping & Returns

Key Features

Gender
Male
Thread Size
1/2" NPT
Body Style
Straight
Material - Body
Stainless Steel
Material - Grip
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5518SS
Zoro #
G0360623
UPC #
78678835896
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
1.57-3.18mm (.062-.125")

Details

Gender
Male
Body Style
Straight
Material - Body
Stainless Steel
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Type
Strain Relief Grip
Number of Holes
1
UL
E76954
Series
130098
Use With
1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
Color - Grommet
Black
Product Name
MAX-LOC®
O-Ring
No

Description

MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 1.57-3.18mm (.062-.125"), Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.