Zoro Homepage

MAX-LOC F2 1/2 (MULTI-HOLE) (7).187HOLES

  • Mfr # 5594-008W

  • Zoro # G0363807


product price: $14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Gender
Male
Thread Size
1/2" NPT
Body Style
Straight
Material - Body
Nylon
Cable Diameter
4.75mm (.187")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5594-008W
Zoro #
G0363807
UPC #
78678818948
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
4.75mm (.187")

Details

Gender
Male
Body Style
Straight
Material - Body
Nylon
NEMA Rating
NEMA 6P
Color - Grommet
Yellow
CSA
LR32159
Number of Holes
2, 3, 4, 5, 6, or 7
Series
130098
O-Ring
Yes
Product Name
MAX-LOC
Type
Strain Relief Grip

Description

MAX-LOC Multi-Hole Strain Relief, 2, 3, 4, 5, 6, or 7 Hole Grommet, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 4.75mm (.187")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.