Woodhead
MAX-LOC F3 3/4 (.500-.625) WITHSTAINLESS
Mfr # 5538M
Zoro # G0350918
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Material - Body Nylon
- Thread Size 3/4" NPT
- Body Style Straight
- Gender Male
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- SQUARE D Molded Case Circuit Breaker, HGL Series 70A, 3 Pole, 600V AC (HGL36070)
- TAYLOR Timer, LCD Display, 0 min 0 sec to 99 min 59 sec, Gray (5842N15)
- POLARIS Insulated Multitap Connector, 1.75 In. W (IPLD750-3B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- Woodhead Cord Grips