Shop All Cable Support Grips
Woodhead
MAX-LOC F4 1 (.562-.687) WITHO-RING
Mfr # 5550W
Zoro # G0356344
Sold in multiples of 5 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 14.27-17.45mm (.562-.687")
- Body Style Straight
- Material - Body Nylon
- Number of Holes 1
- Gender Male
Product Information
- Brand Woodhead
- MFR # 5550W
- Zoro # G0356344
- UPC # 78678855505
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 14.27-17.45mm (.562-.687") |
Thread Size | 1" NPT |
Details
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male with O-Ring, Cable Diameter 14.27-17.45mm (.562-.687")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412243008C)
- GLEASON REEL Rotary Limit Switch (54BB23FC)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- Woodhead Cable Support Grips