
Max-Loc Strain Relief Cord Grip, Straight Male No O-Ring
Mfr # 1300980032
Zoro # G005788412
product price:Â $11.29
/ea
Sold in multiples of 25 for $282.25
Key Features
Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300980032
Zoro #
G005788412
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
7.93-9.53mm (.312-.375")
Thread Size
3/8" NPT
Details
Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
NEMA Rating
NEMA 3R
Number of Holes
1
CSA
LR32159
UL
E76954
Color - Grommet
Gray
Product Name
MAX-LOC
O-Ring
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.