Zoro Homepage

Mc 12P Mfe 12M 16/12 Tpe Flx

  • Mfr # 332020K04M120

  • Zoro # G305902877


product price: $925.99
/ea
Sold in multiples of 8 for $7,407.92
Free Shipping & Returns

Key Features

Cable Length
12 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
Current - Maximum per Contact
5.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332020K04M120
Zoro #
G305902877
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
12 m
Cable Diameter
14.99mm (.590")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Current - Maximum per Contact
5.0A
Material - Contact
Brass
Series
130012
Wire/Cable Type
TC-ER
Temperature Range - Operating
-20° to +90°C
Protocol
FF
Material - Plating Mating
Gold
Connector End B
Mini-Change
UL
E152210
Orientation
Straight to Straight
Poles
12
Voltage - Maximum
600V
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Material - Connector Body
TPE
Product Name
Mini-Change
Gender
Female-Male
Connector End A
Mini-Change
LED Indicator
No
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.