This item is Discontinued.

Woodhead Mc 12P Mfe 3M 16/12 Tpe Flx 332020K04M030

Mc 12P Mfe 3M 16/12 Tpe Flx (Discontinued)

  • Mfr # 332020K04M030
  • Zoro # G305902952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332020K04M030
Zoro #
G305902952
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.0m (9.84')
Cable Diameter
14.99mm (.590")
Wire Size (AWG)
16

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Current - Maximum per Contact
5.0A
Protocol
FF
Material - Cable Jacket
TPE
Coupling Style
Threaded
Poles
12
Voltage - Maximum
600V
Color - Cable Jacket
Yellow
Gender
Female-Male
Product Name
Mini-Change
Connector End B
Mini-Change
Temperature Range - Operating
-20° to +90°C
Material - Coupling Nut
Black Epoxy Coated Zinc
Series
130012
Connector End A
Mini-Change
Material - Contact
Brass
LED Indicator
No
Material - Plating Mating
Gold
Orientation
Straight to Straight
Material - Connector Body
TPE
UL
E152210
Wire/Cable Type
TC-ER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.