Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 19P Fp 90Deg 10M Pur

  • Mfr # 303001P80M100

  • Zoro # G605903000


product price: $676.99
/ea
Sold in multiples of 4 for $2,707.96
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Material - Plating Mating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303001P80M100
Zoro #
G605903000
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Wire Size AWG
18, 22
Cable Diameter
11.43mm (.450")
Wire Size
18 AWG, 22 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Material - Plating Mating
Gold
Current - Maximum per Contact
2.0A, 3.0A
Voltage - Maximum
300V AC/DC
Temperature Range - Operating
-20°C to +80°C
LED Indicator
No
Material - Connector Body
PVC
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Orientation
90° to Pigtail
Poles
19
Gender
Female-Pigtail
Material - Contact
Copper Alloy
Connector End A
Mini-Change
Connector End B
Pigtail
Product Name
Mini-Change
Protocol
DeviceNet
Series
130008
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.