Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 2P Mfe 20 16/2 Pvc

  • Mfr # 112020A01F200

  • Zoro # G805783044


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Cable Length
6.1 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112020A01F200
Zoro #
G805783044
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.1 m
Length
20 ft
Cable Diameter
9.40mm (.370")
Wire Size
16 AWG

Details

Item
Mini Change Receptacle
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Series
130010
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Connector Type
Female-Male
Type
Female-Male
Max. Voltage
600V
Connector End A
Mini-Change
Protocol
DeviceNet
Current - Maximum per Contact
13.0A
Poles
2
Coupling Style
Threaded
UL
E152210
Connector End B
Mini-Change
Wire/Cable Type
STOOW
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +105°C
Material - Plating Mating
Gold
CSA
LR6837
LED Indicator
No
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Contact
Brass
Product Name
Mini-Change
Max. Amps
13 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.