Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 3P Fp 2M 18/3 Pvc

  • Mfr # 103000A06M020

  • Zoro # G505902288


product price: $42.35
/ea
Sold in multiples of 12 for $508.20

Key Features

Cable Length
2 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Coupling Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A06M020
Zoro #
G505902288
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Cable Diameter
7.14mm (.281")
Wire Size
18 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Coupling Style
Threaded
LED Indicator
No
Voltage - Maximum
300V
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
AWM 2661
Gender
Female-Pigtail
Orientation
Straight to Pigtail
Poles
3
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
PVC
Current - Maximum per Contact
10.0A
CSA
LR6837
Connector End A
Mini-Change
Product Name
Mini-Change
Connector End B
Pigtail
Series
130006
Material - Contact
Copper Alloy
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.