Zoro Homepage

Mc 3P Fp 6 16/3 Plastic Nut

  • Mfr # 103000A01F0602

  • Zoro # G105902152


product price: $37.55
/ea
Sold in multiples of 2 for $75.10

Key Features

Cable Length
1.83 m
Keyway
Single
Gender
Female-Pigtail
Current - Maximum per Contact
13.0A
Wire/Cable Type
STOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F0602
Zoro #
G105902152
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

Keyway
Single
Gender
Female-Pigtail
Current - Maximum per Contact
13.0A
Wire/Cable Type
STOOW
Poles
3
Coupling Style
Threaded
LED Indicator
No
CSA
LR6837
Temperature Range - Operating
-20°C to +105°C
Orientation
Straight to Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Voltage - Maximum
600V
Material - Connector Body
PVC
Material - Plating Mating
Gold
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.