Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 3P FP 6 FT. 16/3 PVC SS

  • Mfr # 103000A01F0601

  • Zoro # G0392918


product price: $41.95
/ea
Sold in multiples of 2 for $83.90

Key Features

Cable Length
1.83 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Connector End A
Mini-Change
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F0601
Zoro #
G0392918
UPC #
78678842997
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Cable Diameter
10.41mm (.410")

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Connector End A
Mini-Change
Material - Contact
Copper Alloy
Temperature Range - Operating
-20° to +105°C
Material - Coupling Nut
Stainless Steel
Material - Cable Jacket
PVC
Material - Connector Body
TPE
CSA
LR6837
Wire/Cable Type
STOOW
Coupling Style
Threaded
Color - Cable Jacket
Yellow
Current - Maximum per Contact
13.0A
UL
E152210
Voltage - Maximum
600V
Poles
3
Orientation
Straight to Pigtail
Product Name
Mini-Change
Connector End B
Pigtail
LED Indicator
No
Gender
Female-Pigtail
Material - Plating Mating
Gold
Series
130006
Cable Jacket Color
Yellow
Item
Cordset

Description

MC 3P FP 6 ft. 16/3 PVC SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.